Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stainless steel care oil

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel care oil

Quick visual enhancement of metallic surfaces
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
Quick and easy to apply


Removes light soiling, dust, cleaning marks and greasy finger prints



Nurturing and protective oil


  • Creates an evenly shiny surface

  • Water-repellent protective film prevents further soiling


NSF = internationally recognised organisation for the supervision and registration of products used in the food industry


Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc.

Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc. Do not spray on hot surfaces or use in direct sunlight.

NSF A7 registered (no.: 152466), corresponds to A7 requirements.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.