The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Stainless steel cable C650 for Standard safety harness system
For mounting on single anchor points with DIBt National technical approval
Register now and access more than 125,000 products
Variants
- Mounting on intermediate or end/corner support with DIBt National technical approval
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- Flexible 8 mm thick stainless steel cable (V4A) with 19x19 strands
- Observe the installation instructions and approvals for the fasteners and single anchor point.
- The maximum number of people depends on the substructure and geometry (see DIBt National technical approval)
- Maximum rope length: 200 m
- From 20 m rope length, a spool (art. no. 0838906664) must also be ordered for easier unwinding
- DIBt National technical approval Z-14.9-866
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Suitable for securing up to a maximum of four persons against falling in connection with personal protective equipment
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with DIBt National technical approval, European Technical Assessment (ETA), approval in individual cases, general component type approval, project-related type approval (Berlin) and designed rigid surfaces (steel, concrete components)
- Use in corrosion resistance class (CRC) II permitted
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!