Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lock washer VS A2 stainless steel
Lock washer VS A2 stainless steel - 1
Lock washer VS A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer VS A2 stainless steel

See product details

Available in 9 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The Belleville washer shape achieves an optimum friction fit with simultaneous mechanical interlock via the helical gearing. Higher pre-tensioning forces can be achieved due to the washer's increased thickness

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.