Stud screw

For detailed information, other images and documents, please select individual articles from the following table.

Stud screw

A2 stainless steel

  • Material: Stainless steel A2

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x length Width across flats Thread length (thread for woodwork) Thread length (metric thread) Quantity PU
price/PU
0865540610
M6 x 100 mm 30 mm 30 mm
100 pcs
0865540612
M6 x 120 mm 30 mm 30 mm
100 pcs
0865540650
M6 x 50 mm 25 mm 20 mm
100 pcs
0865540660
M6 x 60 mm 25 mm 20 mm
100 pcs
0865540680
M6 x 80 mm 30 mm 30 mm
100 pcs
0865540810
M8 x 100 mm 6 mm 40 mm 40 mm
100 pcs
0865540812
M8 x 120 mm 6 mm 50 mm 50 mm
100 pcs
0865540814
M8 x 140 mm 6 mm 50 mm 50 mm
0865540816
M8 x 160 mm 6 mm 50 mm 50 mm
0865540818
M8 x 180 mm 6 mm 50 mm 50 mm
50 pcs
0865540850
M8 x 50 mm 6 mm 30 mm 15 mm
100 pcs
0865540860
M8 x 60 mm 6 mm 30 mm 20 mm
100 pcs
0865540880
M8 x 80 mm 6 mm 40 mm 30 mm
100 pcs
0865541010
M10 x 100 mm 8 mm 60 mm 30 mm
50 pcs
0865541016
M10 x 160 mm 8 mm 60 mm 50 mm
50 pcs
0865541012
M10 x 120 mm 8 mm 60 mm 50 mm
50 pcs
0865541018
M10 x 180 mm 8 mm 60 mm 50 mm
50 pcs
0865541020
M10 x 200 mm 8 mm 60 mm 50 mm
50 pcs
0865540820
M8 x 200 mm 6 mm 50 mm 50 mm
50 pcs
0865541080
M10 x 80 mm
50 pcs
0865541014
M10 x 140 mm 8 mm 60 mm 50 mm
50 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |