For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt With thin shaft in hygienic design
Polished and visually appealing screw to prevent accidental loss
Register now and access more than 125,000 products
Variants
- Complies with Machinery Directive 2006/42/EC in combination with lock washers
- The screws remain in the cover and cannot fall out unintentionally when the cover is removed
- Easy to clean thanks to the polished surface and the generous radii of the screw head
- Virtually no adhesion of dirt particles thanks to the extremely low surface roughness of < 0.8 µm
Machinery Directive 2006/42/EC is met only when the appropriate lock washers are used.
Not compatible with Hygienic USIT® sealing washers and washers for dead space-free screw connections.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!