For detailed information, other images and documents, please select individual articles from the following table.
Stack trolley
For easy transportation of light and heavy objects.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Permanently welded steel construction
- Steel tube, ∅ 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- With plastic wheel rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!