For detailed information, other images and documents, please select individual articles from the following table.
Stack trolley
]For easy transportation of light and heavy objects
Register now and access more than 125,000 products
Variants
- Permanently welded steel construction
- Steel tube, ∅ 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- With plastic wheel rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!