Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stainless steel heat pump pipe ECONOMY

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel heat pump pipe ECONOMY

Flexible, pre-insulated stainless steel corrugated pipes with empty pipes for feeding into jacket pipes installed on site for connecting air-to-water heat pumps

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The flexibility of the stainless steel corrugated pipe (without restoring forces) allows the piping bundle to be easily fed in/inserted

  • The stainless steel corrugated pipe can be easily bent by hand (curved part without fitting) while remaining robust and kink-resistant for greater flexibility when connecting to heat pumps/heating circuits

  • Marked pipe to prevent confusion between supply and return

  • Two empty pipes for routing the power and control lines

  • Sufficient space between the piping bundle and jacket pipe for additional connection cabling.

  • Narrow bending radius
Notice

The stainless steel ECONOMY heat pump pipe must not be installed without a jacket pipe. To allow the stainless steel ECONOMY heat pump pipe to be fed in, the jacket pipe must have smooth internal surfaces and the following internal diameters:


  • For corrugated piping DN25: Internal diameter of jacket pipe at least 139 mm

  • For corrugated piping DN32/DN40: Internal diameter of jacket pipe at least 173 mm