The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hand puller with mini stem
Ultra-hygienic hand squeegee with soft, flexible rubber lip.
Register now and access more than 125,000 products
Variants
Splash guard
The hygienic integration of the wing ensures robustness and effective spray protection
Increased service life
The extended body reduces wear on the ends of the rubber lip to improve durability and efficiency.
With ergonomic aluminium handle
Also suitable for smooth floors
FDA-compliant raw materials
- Also suitable for food use
- Halal-compliant
Hygienic design for easy cleaning and maintenance
- Smooth and rounded surfaces for better hygiene and easier cleaning
- Dishwasher-safe (max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully dyed and available in 5 different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.
For quick and easy fluid and particle removal on all smooth surfaces, such as tables, machines and smooth floors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!