Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Square split spindle 10 mm offset on both sides to 8 mm
Square split spindle 10 mm offset on both sides to 8 mm - 1
Square split spindle 10 mm offset on both sides to 8 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Square split spindle 10 mm offset on both sides to 8 mm

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • These square spindles can be used to install two door handles with an 8 mm square on a house door

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.

Specified dimensions not binding. Subject to technical changes!