The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Square spindle 8 mm with eccentric drill hole
Best-possible connection of two door handles
Register now and access more than 125,000 products
Variants
- The square spindles are used to connect two door handles
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Specified dimensions not binding. Subject to technical changes!
The grub screw drills a hole in the square spindle, no slipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!