For detailed information, other images and documents, please select individual articles from the following table.
Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)
Register now and access more than 125,000 products
Variants
Belleville washer shape
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!