For detailed information, other images and documents, please select individual articles from the following table.
Spring toggle type W-FKW with centring plug
Polyamide collar sleeve and M10 hexagon nut, zinc-plated steel. Specially designed for attaching sanitary facilities to cavity walls, suitable for various panel thicknesses
Register now and access more than 125,000 products
Variants
- The spring toggle expands automatically in any position
- The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor
- Fully pre-assembled
- Anti-rotation lock (claws) prevents movement during installation
- Load distributed over large surface area to ensure good holding power
For fastening washbasins, wall-hung toilets, boilers, urinals, load-bearing structures, etc. to hollow walls, service ducts. The centring plug is used to fill the drill hole and to centre the threaded rod.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!