For detailed information, other images and documents, please select individual articles from the following table.
Spring toggle type W-FKH with washer, nut and hook, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
Register now and access more than 125,000 products
Variants
- With large and variable effective length
- The spring toggle expands automatically in any position
- The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor
- Fully pre-assembled
- Anti-rotation lock (claws) prevents movement during installation
- Load distributed over large surface area to ensure good holding power
Drill the hole
Insert anchor until hooks fold open
Attach component and screw on brass nut
Screw in screw until flush
For attaching lamps, hanging baskets, ceiling decorations, signs etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!