Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spring door closer, type A
Spring door closer, type A - 1
Spring door closer, type A - 2
Spring door closer, type A - 3
Spring door closer, type A - 4
Spring door closer, type A - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spring door closer, type A

Can be easily fitted to almost any door, ensures gentle closing

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The spring force is transferred via a closer arm, which glides on a roller, to the door

  • When folding up the closer arm, the door can be used normally (without closing function)
Notice

Spring door closers are suitable for indoor use.

Dimensions subject to change. Subject to technical changes.