Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spring clamp set with 3 different sizes
Spring clamp set with 3 different sizes - 1
Spring clamp set with 3 different sizes - 2
Spring clamp set with 3 different sizes - 3
Spring clamp set with 3 different sizes - 4
Spring clamp set with 3 different sizes - 5
Spring clamp set with 3 different sizes - 6
Spring clamp set with 3 different sizes - 7
Spring clamp set with 3 different sizes - 8
Spring clamp set with 3 different sizes - 9

For detailed information, other images and documents, please select individual articles from the following table.

Spring clamp set with 3 different sizes

Ideal for fixing or gluing components

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Set includes 3 sizes, 4 pieces each: size 1 = 90 x 55 x 23 mm, size 2 = 120 x 75 x 30 mm, size 3 = 170 x 110 x 40 mm

  • Ergonomic 2-component handle for comfortable handling and a secure grip

  • Movable clamping jaws ensure optimal grip on the workpiece

  • V-shaped cross groove on the clamping jaws ensures secure fixing of round materials

  • Stability and durability due to high-quality material and solid workmanship

  • Reliable fixing in a wide range of applications due to high clamping force

  • Robust design for long-term use