Welcome to Würth Germany For trade customers only
Spring band clamp W.TEC® FBS - standard version
Spring band clamp W.TEC<SUP>®</SUP> FBS - standard version - 1
Spring band clamp W.TEC<SUP>®</SUP> FBS - standard version - 2
Spring band clamp W.TEC<SUP>®</SUP> FBS - standard version - 3
Spring band clamp W.TEC<SUP>®</SUP> FBS - standard version - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp W.TEC® FBS - standard version

Spring steel, zinc flake

See product details

Available in 6 versions
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
High flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly


Assembly time reduced even further thanks to the use of spring band clamps with handy clip.



Maintenance freedom


No subsequent re-tightening of the connection required.



Environmentally-friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromate-free zinc flake coating with exceptional resistance to chemicals and corrosion — comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times