Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spring band clamp DIN 3021, shape B with handy clip, W.TEC series

For detailed information, other images and documents, please select individual articles from the following table.

Spring band clamp DIN 3021, shape B with handy clip, W.TEC series

The spring band clamps (shape B - space-saving) with handy clip are ideal for rapid installation

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

High degree of flexibility


Continuous adaptation to the changing properties of the hose and supports thanks to the use of tempered spring steel.



Constant, even clamping force


Constant, leak-free sealing between -40°C and 180°C without any damage to the hose-support connection.



Easy, quick and reliable assembly


Assembly time reduced even further thanks to the use of spring band clamps with handy clip.



No maintenance required


No subsequent re-tightening of the connection required.



Environmentally friendly surface protection


  • Complies with the End of Life Vehicle Directive.

  • Chromium(VI)-free zinc flake coating with exceptional resistance to chemicals and corrosion - comparable to stainless steel.


Can be reused


Spring force does not diminish when used several times