The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spring band clamp pliers
Pliers with rotating clamping jaws and locking mechanism
Register now and access more than 125,000 products
Variants
- Rotating clamping jaws enable universal alignment of the clamp in tight spaces.
- The locking mechanism holds the clamp in the open position without the application of force.
- Special safety jaws prevent the tensioned clamps from sliding out.
- Extra long design for convenient pre-tensioning of clamps
- Special steel construction with PVC handle casing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!