For detailed information, other images and documents, please select individual articles from the following table.
Spray contact adhesive BOND 90
Spray adhesive for quick and reliable bond with high adhesive force and high temperature resistance
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Versatile thanks to good material compatibility and high adhesive force
- Suitable for adhering high-quality and thicker coatings and laminates
- Adhesive does not show through – ideal for thin or reflective surface materials
Enables simple, quick working
- Mobile system, can be used directly from the pressure tank
- Tension-free bonds can be processed further directly after pressing
- No cleaning of the system is required
No string formation
No contamination of a workpiece
Very long processing time
Low-odour
Ageing, water and heat-resistant for a permanent bond
Silicone and dichloromethane-free
- Supplied without application gun, nozzle and without connection hose
- Important: Only use original Würth accessories and spare parts.
- The hardened adhesive joint must not come into contact with solvents or harsh industrial cleaners
- Do not store above +50°C and do not expose to direct sunlight
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please also refer to the technical data sheet and the instructions for use!
Industrial, high-performance spray adhesive specially developed for fast and reliable bonding with a high adhesive force and excellent temperature resistance.
The adhesive is supplied in a practical, portable, maintenance-free pressurised container and is particularly suitable for mobile use in the workshop. The spray contact adhesive is used wherever fast and reliable bonding is required. The adhesive provides a spray pattern that minimises visual bleed through of the adhesive paths.
The parts to be bonded must be dry and free from dust and grease. For pretreatment, see the technical data sheet.
Spray both adhesive surfaces of approx. 25 cm with an even film and press together after a flash-off time of 5 minutes. If the surfaces are highly absorbent, a double application of adhesive may be necessary. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!