For detailed information, other images and documents, please select individual articles from the following table.
360° Spray bottle
Solvent-resistant suction system enables 360° spraying action
Register now and access more than 125,000 products
Variants
Special suction system enables 360° spraying action
For reliable overhead, diagonal and vertical work.
Ergonomic, sturdy spray head with long handle
- Work made less tiring thanks to low operating force
- Can be easily operated using three fingers
Sealable control nozzle up to 15 bar piston pressure
- All settings from mist to jet possible
- Prevents chemical from escaping during transport
Transparent, break-proof 0.5 litre container
- Current fill level can be seen
- Good stability due to conical shape
Gauge in 100 ml graduations
Useful aid when filling and mixing.
Customisable label
- Space for labelling the contents
- Extra fields for safety instructions
Suitable for mineral, alkaline, base and oily Würth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.
360° application
Customisable label
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for industry, trade businesses or workshops. Ideal for cleaning cars and trucks (interior cleaning, drum and disc brakes), for cleaning chassis, engine sealing, tool maintenance, corrosion protection, surface treatment, and for cleaning machines and metal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!