Welcome to Würth Germany For trade customers only
Stepped twist drill bit assortment HSS Multi Performance TiAlN
Stepped twist drill bit assortment HSS Multi Performance TiAlN - 1
Stepped twist drill bit assortment HSS Multi Performance TiAlN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stepped twist drill bit assortment HSS Multi Performance TiAlN

3 pieces The latest generation, multi-performance, stepped drill bits with TiAIN coating for maximum service life, significantly faster drilling with quiet processing as well as greatly reduced burr formation in the processing of almost all thin-walled materials such as conventional steel up to 1300 N/mm2 strength, stainless steel, aluminium, cast iron, brass, bronze, wood and plastics.
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
9 times longer service life and up to 50% higher cutting speed


compared to conventional uncoated stepped drill bits



Improved centring and up to 100% faster spot drilling


Exclusive Speed grinding



Acceleration of the overall drilling process


Significantly lower feed forces



Optimised cutting geometry


  • Completely smooth running without getting caught in the workpiece

  • No distortion of sheet metal

  • Improved roundness of the hole

  • Greatly reduced formation of burrs on the edges


Up to 80% reduction in force exerted on the tool during the drilling process


Optimised cutting profile with smoother transitions between the individual stages



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck
Notice

For the stepped drill bits/material assignments, see the overview tables