For detailed information, other images and documents, please select individual articles from the following table.
For Actros and special pin assignments
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
2 x 7-core spiral wire polyurethane (PU)
7-pin connector N and S-version, moulded plastic, watertight
Special "Actros" contact assignment
15 screw-type contacts on 15-pin end
Special pin assignments are easy to arrange.
Wire cross sections per spiral: 6 x1.0 mm2, 1 x 2.0 mm2
Connection
15-pin socket
2x7-pin socket
Connection of 15-pin sockets (on towing vehicle or trailer/semi-trailer end) to 7-pin N and S sockets (towing vehicle or trailer/semi-trailer end).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!