Spiral wire 7-pin 24V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-pin 24V

With plastic connector

  • Working length: 3500 mm
  • Coil diameter: 40 mm
  • Material: Polyurethane
  • Material of the plug connector: Plastic
  • Cable type: 2 x 7-pin 24 V
  • Nominal voltage: 24 V/DC

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Design ISO Working length Coil diameter Quantity PU
price/PU
051095605
Type N 3731, 1185 3500 mm 40 mm
1 pcs
051095606
Type S 1185, 3731 3500 mm 40 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Increased protection against contamination and water ingress


thanks to moulded plastic connector



Complete with connector



  • Wire cross sections: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1185 or ISO 3731