Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spiral wire 7-pin 24V With aluminium connector

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-pin 24V With aluminium connector

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1185 or ISO 3731