Spiral wire 7-pin 12V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-pin 12V

  • Working length: 3000 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Coil diameter Material ISO Working length Quantity PU
price/PU
051095502
90 mm PA - Polyamide 1724, 1185 3000 mm
1 pcs
051095602
40 mm Polyurethane 1185, 1724 3000 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1724 (ISO 1185)