For detailed information, other images and documents, please select individual articles from the following table.
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6
Robust polyurethane, reinforced PA, anti-kink spring and bend protection and roller frame for high durability in the commercial vehicle sector
Register now and access more than 125,000 products
Variants
- High-quality 15-pin plug for reliable connections in commercial vehicles
- Optimum protection against extreme temperatures, suitable for use in very cold and hot environments
- Made from robust polyurethane, known for its high abrasion resistance and flexibility
- Reinforced PA plugs for added stability and durability
- Meets the strict requirements of ISO standards to ensure the highest quality and safety
- Integrated anti-kink spring and bend protection for a long service life and reliability in everyday use
- Designed for use in commercial vehicles with 24 V equipment, ideal for towing vehicles, semi-trailers and trailers
- Stamped and formed contacts
- The cables are protected from mechanical stress by a strain relief device
Explanation of terms
- EBS = electronic braking system
- GGVS = German ordinance on the transport of dangerous goods
- ADR = European agreement on the international transport of dangerous goods
Ideal for use in the commercial vehicle sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!