Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Air spiral line, universal
Air spiral line, universal - 1
Air spiral line, universal - 2
Air spiral line, universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Air spiral line, universal

Universal adapter coil system suitable for all vehicles

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Universal coil with adapter system as assortment


Minimised storage costs with wide coverage



95% market coverage with 5 adapters


Flexible use without costly storage



Connections with moveable union nut


Easy to connect as coil does not turn during installation (particularly on Duomatic couplings)



Pressed-in connections


Longer service life, as line not damaged by cutting ring connections



With weather-resistant plastic anti-kink protection


No reduction in spring force when subject to weathering and bending load



Complete with plastic retaining eye


Enables the spiral wire to be mounted correctly, even on journeys without trailer



With colour coding (yellow, red) on black coils


No confusion when connecting supply and brake lines