The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire end brush Stainless steel, knotted, with shank
Ideal for machining hard-to-reach areas on stainless steel and aluminium.
Register now and access more than 125,000 products
Variants
- Aggressive effect thanks to knotted wire
- The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life
- PE coating to prevent damage to the workpiece
- For use on die grinders and drills
- The plastic-coated design prevents damage to the component being machined.
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!