Speed rough grinding disc for steel

For detailed information, other images and documents, please select individual articles from the following table.

Speed rough grinding disc for steel

Especially high removal rates combined with long service life.

  • Material to be processed: Steel
  • Max. circumferential speed: 80 m/s

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter x thickness Drill hole Design Max. rotation speed Quantity PU
price/PU
0664160606
60 x 6.0 mm 6 mm Straight 25000 rpm
25 pcs
0664161254
125 x 4.0 mm 22.23 mm Cranked 12200 rpm
25 pcs
0664161257
125 x 7.0 mm 22.23 mm Cranked 12200 rpm
25 pcs
0664161157
115 x 7.0 mm 22.23 mm Cranked 13300 rpm
25 pcs
0664161154
115 x 4.0 mm 22.23 mm Cranked 13300 rpm
25 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Very pleasant and gentle grinding

  • Synthetic resin-bonded, fibre-reinforced high-performance roughing wheels

  • For freehand grinding with electric or pneumatic angle grinders

  • Extremely low susceptibility to breakage
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine


Ensure the proper contact angle of the rough grinding disc.


An excessively shallow contact angle causes breakage of the wheel in the peripheral area.

Complies with the highest safety requirements of European Standard EN 12413.