Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HSS special spiral formwork drill bit

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSS special spiral formwork drill bit

High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.

See product details

Available in 40 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Optimal concentricity, no risk of breakage


Metal adhesive secured fine thread connection of drill bit and shaft



Prevention of accidents


Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.



According to regulations of the German Institution for Statutory Accident Insurance and Prevention