Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces

For all common vehicle applications.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Scope of delivery:


  • 1 each x 1/4 inch insert, 38 mm length TS profile (5-star) TS 10, 15, 20, 25, 27, 30, 40, 45, 50

  • 1 each x 1/2 inch insert Ribe profile R7 x 240, R8 x 240, R9 x 100, R10 x 140 mm

  • 1 each x 1/2 inch insert T-profile T40 x 140, T45 x 140, T50 x 140, T55 x 140, T60 x 140, T70 x 140 mm

  • 1 each x 1/2 inch insert XZN profile M9 x 100, M10 x 140, M12 x 140, M14 x 140 mm

  • 1 each x 1/2 inch insert hexagon socket AF 7 x 230, AF 10 x 140, AF 11 x 140, AF 13 x 140, AF 14 x 55, AF 17 x 55, AF 19 x 55, AF 22 x 55, AF 24 x 55 mm

  • 1 x 1/2 inch special insert XZN profile M16 x 55 mm with bore

  • 1 x 1/2 inch special insert XZN profile M16 x 100 mm

  • 1 x 1/2 inch special insert force XZN profile M18 x 78 mm

  • 1 each x T-profile T80 x 100, T30 x 300 mm each with bore

  • 1 x hexagon socket AF 5 x 160 mm with ball head