The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Special system screw For push-in connector
For attaching and locking of wood/wood connections
Register now and access more than 125,000 products
Variants
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.
The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.
- The special system screws fit perfectly into the screw hole of the respective connector
- Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect
- Reinforced screw head
To be used for connectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!