For detailed information, other images and documents, please select individual articles from the following table.
Special power cleaner
For removing incredibly stubborn dirt on commercial vehicles
Register now and access more than 125,000 products
Variants
Acid-based concentrate
For removal of the most stubborn dirt on construction site and utility trucks. Particularly effective on mineral-based dirt such as cement and calcium deposits.
Quick-separating according to Austrian standard B 5105
Excellent cleaning power with a short application time (max. 5 minutes)
Time saved during cleaning, resulting in shorter vehicle downtimes.
Silicate-free
No streaks after cleaning.
AOX-free
pH value: 1.5 (100 g/l as an aqueous solution)
Do not allow medium to dry out and do not apply to glass surfaces (windows). Thoroughly rinse the vehicle with a hot-water, high-pressure cleaner using plenty of water at a lance distance of 1 m.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Construction site vehicles, cement and lime silo vehicles, tankers with stainless steel or aluminium components or attachments, heavily soiled plastic, rubber (e.g. tarpaulin) and metal parts (e. g. oils and greases), stainless steel tanks or underbody protection.
- Recommended mixing ratio 1:30 to 1:10
- Depending on the degree of contamination, allow to act for max. 5 minutes
- Spray special power cleaner evenly onto the running gear and chassis from a distance of one metre
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!