For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49326.jpg)
Variants
Standard: Similar to DIN 3110, ISO 1085
Material: Chrome-vanadium steel
Surface: Chrome-plated, polished heads
Geometry: 15° offset heads
Middle piece
- With M10 inside thread
- Adjustable and lockable
- Integrated ball seat
For easy detachment of the wrench from the stud screw
Installation wrench for express and stud screws, wash stand attachment and corner valve installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!