For detailed information, other images and documents, please select individual articles from the following table.
Special 2C adhesive set 5 pcs
Elastic 2C adhesive for easy bonding of glass and metal to and with each other
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281923.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616281919.jpg)
Variants
- Easy application
- High instant adhesive strength
- Good shear and/or impact strength
- Vibration-resistant bonding
- Outstanding resistance to chemicals
- Solvent-free
- Do not expose to direct sunlight or use on very heated glass surfaces.
- Adherend surfaces must be level/plane-parallel
- Special adhesive does not have any gap-filling properties.
The application instructions are recommendations based on the tests we have conducted and on our experience; please carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Suitable for all applications requiring good shear and/or impact strength of glass, ceramic and metal, as well as combinations thereof. Also suitable for materials with very different coefficients of expansion, even with temperature and climate changes.
The substrates must be clean, dry, and free of grease. For pre-treatment, refer to the technical data sheet.
Squeeze the activator ampoule between your fingers until the inner glass tube breaks. The activator thereby released now flows to the tip of the felt. Then remove the paper tube and apply the activator to the glass surface to be glued. The activator is solvent-free and therefore does not require flash-off time.
Now cut off the tip of the adhesive bag and apply the adhesive thinly and evenly to the metal surface. Then press the components under light pressure together for approx. 20 seconds. Remove excess adhesive immediately with a clean cloth. The glued area can be exposed to 50% load after just 15–20 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!