The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spatula
For removing stubborn dirt from smooth and sensitive surfaces
Register now and access more than 125,000 products
Variants
Made entirely of polypropylene
- Prevents scratches
- Suitable for sensitive surfaces
Ergonomic design
FDA-compliant raw materials
- Specially designed for use in food processing
- Halal and kosher-compliant
Large, drop-shaped hanging hole
For easy hanging and cleaning
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- This facilitates compliance with the HACCP system and the allergen prevention procedure
Free from phthalates and bisphenol A
It removes stubborn dirt such as crumbs, chocolate and burnt food. The polypropylene reduces the risk of scratching sensitive surfaces. The narrow spatula is perfect for cleaning narrow spaces and round auxiliary equipment such as large bowls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!