Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spade shovel With fibreglass handle
Spade shovel With fibreglass handle - 1
Spade shovel With fibreglass handle - 2
Spade shovel With fibreglass handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spade shovel With fibreglass handle

High-quality spade shovel for demanding applications
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
High level of resistance


  • This spade shovel with fibreglass-reinforced plastic handle has a level of resistance five times higher than conventional wooden spade shovels and is therefore more durable


Improved performance


  • The blade of the spade has a hardness of 48-50 HRC, making it particularly hard. It also features a self-sharpening edge

  • The blade is also made from high-quality steel


Convenient working


  • The spade is very easy to work with thanks to the special grinding on the blade and the two heavy-duty treads that have been welded onto it

  • This makes it easier to dig the spade into the ground