For detailed information, other images and documents, please select individual articles from the following table.
Spade shovel With fibreglass handle
High-quality spade shovel for demanding applications
Register now and access more than 125,000 products
Variants
High level of resistance
- This spade shovel with fibreglass-reinforced plastic handle has a level of resistance five times higher than conventional wooden spade shovels and is therefore more durable
Improved performance
- The blade of the spade has a hardness of 48-50 HRC, making it particularly hard. It also features a self-sharpening edge
- The blade is also made from high-quality steel
Convenient working
- The spade is very easy to work with thanks to the special grinding on the blade and the two heavy-duty treads that have been welded onto it
- This makes it easier to dig the spade into the ground
For normal applications and for demanding work in stony ground, among other things
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!