For detailed information, other images and documents, please select individual articles from the following table.
Spade chisel Plus Longlife & Speed
Premium next generation spade chisel with tool holder suitable for SDS-plus.
Register now and access more than 125,000 products
Variants
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Up to 200 % longer service life compared to standard versions
Extended working range
Convex chisel end
- Central power transmission
- Better transfer of shock waves
- Higher penetration resistance
Knocking plaster off walls and loosening soil, screed and bitumen.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!