Plastic spacer bolts
Plastic spacer bolts - 1
Plastic spacer bolts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic spacer bolts

  • Male thread length: 8 mm
  • Material: Plastic
  • Colour: Black
  • Thread type: Metric thread

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Female-thread length Width across flats Quantity PU
price/PU
0968200406
M3 6 mm 3.5 mm 6 mm
100 pcs
0968200410
M3 10 mm 7 mm 6 mm
100 pcs
0968200510
M4 10 mm 7 mm 8 mm
100 pcs
0968200515
M4 15 mm 10 mm 8 mm
100 pcs
0968200520
M4 20 mm 10 mm 8 mm
100 pcs
0968200530
M4 30 mm 10 mm 8 mm
100 pcs
0968200550
M4 50 mm 10 mm 8 mm
100 pcs
0968200540
M4 40 mm 10 mm 8 mm
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
With internal/external thread