Plastic spacer bolts
Plastic spacer bolts - 1
Plastic spacer bolts - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic spacer bolts

  • Thread type x nominal diameter: M3
  • Width across flats: 6 mm
  • Material: Plastic
  • Colour: Black
  • Thread type: Metric thread
  • Nominal diameter: 3 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Female-thread length Thread type x nominal diameter Width across flats Quantity PU
price/PU
0968200615
15 mm 7.5 mm M3 6 mm
100 pcs
0968200610
10 mm 5 mm M3 6 mm
100 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
With internal/internal thread