The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spacer strip/rebar spacer
Spacer bar for lower reinforcement
Register now and access more than 125,000 products
Variants
- With apertures for improved concrete flow
- Material requirements: approx. 120–140 running metres per 100 m²
- Material: regranulated PVC
- Tested in line with DBV code of practice on spacers, DBV-c-L2
VE specification corresponds to metres here
Laid below the bottom reinforcement when casting floor slabs and ceiling slabs in concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!