For detailed information, other images and documents, please select individual articles from the following table.
COMBI spacer strip
Large-area and particularly sturdy spacer, mainly for the lower reinforcement
Register now and access more than 125,000 products
Variants
- Particularly good concrete flow due to the large lateral and upper apertures
- Only suitable for exposed concrete and precast slabs in certain conditions. Manufactured length 1 m
- Can be extended as required using the push-in coupling
- Tested in accordance with DBV (German Concrete and Construction Association) code of practice on spacers, DBV-c-L2
The spacer must be positioned diagonally to the reinforcement in order to ensure the required concrete coverage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!