W-SL spacer clip
W-SL spacer clip - 1
W-SL spacer clip - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL spacer clip

For fixing distance of two W-SL carriers

  • Length: 16 mm
  • Width: 30 mm
  • Height: 71 mm
  • Material thickness: 1.5 mm
  • Distance 1: 41 mm
  • Diameter: 17 mm
  • Suitable for W-SL carrier: U100, U80
  • Material: Structural steel, 1.0037 previously S235 JR
  • Product weight (per item): 0.040 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Length Width Height Quantity PU
price/PU
086230301
Batch hot dip galvanized 16 mm 30 mm 71 mm
200 pcs
086230302
Primed 16 mm 30 mm 71 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Option of push-through installation guaranteed


Distance therefore fixed at 16 mm