Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Block assortment 137 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Block assortment 137 pieces

The large, universal assembly aids for aligning and laying formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, etc... Handy assortment.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Dimensions: 160 x 75 mm

  • Material: Plastic, PP/polypropylene

  • Stackable with non-slip protection

  • Pressure tested up to 8 tonnes (from 5 mm)

For aligning formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, window elements, wood constructions, etc...



Comprising:


30 pcs 2 mm


30 pcs 3 mm


30 pcs 5 mm


20 pcs 7 mm


20 pcs 10 mm


5 pcs 15 mm


2 pcs 20 mm

Notice

The compressive strength is determined by the load-bearing capacity both of the substrate in question and of the block. Not for long-term outdoor use; avoid direct exposure to UV radiation.