Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Spacer Nova Pro type 600
Spacer Nova Pro type 600 - 1
Spacer Nova Pro type 600 - 2
Spacer Nova Pro type 600 - 3
Spacer Nova Pro type 600 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spacer Nova Pro type 600

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For internal drawer compartment to stop the door automatically closing

  • Hole arrangements fit all Nova Pro frame guide systems

  • Symmetrical spacer — can be used on left or right

  • Screw-on using Euro screws with 7.4 mm diameter head

  • Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)

Specified dimensions not binding. Subject to technical changes!