For detailed information, other images and documents, please select individual articles from the following table.
Sound insulation strip, universal
Self-adhesive and for universal use with all ceramic shapes
Register now and access more than 125,000 products
Variants
- Reduces transmission of structure-borne noise
- Prevents ceramic breakage when screwing on
- Does not give up even under load, i.e. no readjustment or tear-off of the silicone joint thanks to high raw density
- Thanks to its high flexibility, the sound-absorbing strips adapt perfectly to the ceramic, even in the narrowest radii
- Can be torn off by hand
- The 2.5 mm thickness allows a filigree silicone joint
The parts to be processed must be dry and free of dust and grease. Application temperature: +10°C to +30°C. Dry storage below 30°C. Direct sunlight should be avoided.
For interrupting noise bridges between plumbing ceramics and tiles. As installation protection for ceramic articles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!