Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sound and decoupling panel CERAfix® 206 For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well
Sound and decoupling panel CERAfix<SUP>® </SUP>206 For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well - 1
Sound and decoupling panel CERAfix<SUP>® </SUP>206 For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sound and decoupling panel CERAfix® 206 For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well

For top coverings such as ceramics, natural stone, parquet and after spreading under carpets and plastic coverings as well

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Easy to use


  • Can be used on adhesion-friendly surfaces with a class C2 thin-bed adhesive

  • Can be covered with conventional laying materials

  • Suitable for underfloor heating


High crack resistance and compressive strength


Can be used for working loads up to 5 kN/m²



Low emissions


  • Environmentally friendly polyester fibre panel

  • Ecologically safe; contains no hazardous substances. Residual product can be disposed of as construction site waste.
Notice

Electrical underfloor heating is significantly more effective on CERAfix 206 due to its excellent heat insulation; the ideal addition under ceramic and natural stone coverings.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


Protect residue must be disposed of as construction site waste in accordance with waste code AVV 17 07 01.