For detailed information, other images and documents, please select individual articles from the following table.
Solvent-free, acrylic dispersion-based adhesive with high initial strength for bonding a wide range of indoor materials
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
The assembly adhesive should not be used in sanitary areas, on marble/natural stone, underground, on bituminous substrates, on untreated (non-primed) metal surfaces or on joints in constant contact with moisture (e.g. concrete surfaces in contact with the ground).
The setting speed is determined by the ambient temperature and quantity of adhesive applied. This is increased with high adhesive quantities and in cold and damp conditions.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Fixing and mounting aid when installing trim and baseboards, bonding insulation, panels, sound insulation and decorative panels, wall panels, door sills, wood profiles, decorative profiles. Bonding timber constructions and repair of defects in wooden walls. The wide spectrum of surfaces such as wood, Styrofoam, steel, aluminium, PVC, hard foams made from PVC and PU, gypsum plasterboard, mineral fibreboards, masonry, concrete and various plasters. For securing baseboards, panels, insulating and decorative boards, wall cladding, door sills, wood profiles, decorative profiles etc.
The surface must be clean, load-bearing, dry and free from dust and grease. Apply to the surface to be adhered at a spacing of 20–40 cm, with horizontal or vertical serpentine lines. Then firmly press on the joint part. At least one of the two surfaces to be adhered must be absorbent. The bonding takes place after the skin formation, so the adhesive surfaces need to move against each other in order to break the skin. Bonding should be complete no later than 15 minutes after adhesive application. Corrections are still possible at short notice. Depending on the thickness of the bonding until reaching the initial strength (approx. 24 h), heavy components may require additional fixing. Any adhesive tape used can be removed immediately after bonding.
Fresh adhesive can be removed using a damp cloth. Clean tools with water immediately after use. Solidified adhesive requires mechanical removal. Remaining residues can be softened with water and wiped away after a short period of time.